Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke, Unsealed
Mfr # YR-3/4-C
Zoro # G4000446
original price:
$19.16
15% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 0.75 in
- Roller Width 1/2 in
- Bore Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-3/4-C
- Zoro # G4000446
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Bore Dia. | 0.25 in |
Roller Dia. (In.) | 0.7500 |
Bore Dia. (In.) | 0.2500 |
Roller Width (In.) | 0.5000 |
Overall Length | 9/16 in |
Bore Diameter | 1/4 in |
Roller Diameter | 3/4 in |
Description
Yoke Roller, Bore Diameter 1/4 in, Closure Open, Duty Type Standard, Overall Length 9/16 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 2,140 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.00" OD (3V504)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-10MOR TEE (6803-12-12-10)
- STUCCHI Quick Coupler: 4714 PSI, 1/2 NPT Female Thread, 1/2 in. Flat Face NPT Male (237450)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056T17DRR70023A1)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-XBE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-4-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1/2-XB)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1 in x 5/8 in W Roller (2100112000)
- Smith Bearing Cam Followers & Track Rollers