Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke, Unsealed
Mfr # YR-1-3/8-C
Zoro # G4111405
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1.375 in
- Roller Width 3/4 in
- Bore Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-1-3/8-C
- Zoro # G4111405
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Bore Dia. | 0.375 in |
Bore Dia. (In.) | 0.3750 |
Roller Dia. (In.) | 1.3750 |
Roller Width (In.) | 0.7500 |
Roller Diameter | 1 3/8 in |
Bore Diameter | 3/8 in |
Overall Length | 13/16 in |
Description
Yoke Roller, Bore Diameter 3/8 in, Closure Open, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 44,700 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Coupler, Hydraulic Narrow, 1/8-27NPTF (F (A308730)
- FESTO Hand Lever Valve VHER-H-B43C-N14 (VHER-H-B43C-N14)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 (ASQF-2M)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/4-B)
- SMITH BEARING Cam Follower, Heavy Stud, Unsealed (HR-3/4)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-XBE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 5-1/2 In. (VCR-5-1/2)
- Smith Bearing Linear Bearings & Guides