Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke, Unsealed
Mfr # YR-1-1/2-C
Zoro # G4021236
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1.5 in
- Roller Width 7/8 in
- Bore Dia. 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # YR-1-1/2-C
- Zoro # G4021236
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Bore Dia. | 0.4375 in |
Roller Width (In.) | 0.8750 |
Bore Dia. (In.) | 0.4375 |
Roller Dia. (In.) | 1.5000 |
Overall Length | 15/16 in |
Roller Diameter | 1 1/2 in |
Bore Diameter | 7/16 in |
Description
Yoke Roller, Bore Diameter 7/16 in, Closure Open, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,560 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON FC-3 Flexible Coupling (2X498)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY2)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/2)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- ELESA Polyurethane rollers, RLT-U15-TPU (RLT-U15-TPU)
- Smith Bearing Linear Bearings & Guides