Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke Type, Sealed
Mfr # YR-3-1/2-XC
Zoro # G4206185
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 3.5 in
- Roller Width 2 in
- Bore Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-3-1/2-XC
- Zoro # G4206185
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.5 in |
Roller Width | 2 in |
Bore Dia. | 1.125 in |
Bore Dia. (In.) | 1.1250 |
Roller Width (In.) | 2.0000 |
Roller Dia. (In.) | 3.5000 |
Bore Diameter | 1 1/8 in |
Roller Diameter | 3 1/2 in |
Overall Length | 2 1/16 in |
Description
Yoke Roller, Bore Diameter 1 1/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 2 1/16 in, Roller Diameter 3 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 29,660 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM LM12710, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (LM12710)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MER1)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-7/8-X)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/8-XBE)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 1-1/2 In. (VCR-1-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/2-X)
- Smith Bearing Linear Bearings & Guides