Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke Type, Sealed
Mfr # YR-2-XC
Zoro # G4010815
original price:
$88.19
51% off
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 2 in
- Roller Width 1 1/4 in
- Bore Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # YR-2-XC
- Zoro # G4010815
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Bore Dia. | 0.625 in |
Roller Dia. (In.) | 2.0000 |
Roller Width (In.) | 1.2500 |
Bore Dia. (In.) | 0.6250 |
Roller Diameter | 2 in |
Bore Diameter | 5/8 in |
Overall Length | 1 5/16 in |
Description
Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 10,370 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A58 V Belt, 60 in Outside Length, 1/2 in Top Width, 1 Ribs (A58)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- CLIMAX METAL PRODUCTS M2C-65 Metric Two-Piece Clamping Collar (M2C-65)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-3/4-XC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3/4-B)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.0000in, Steel (DCR-3)
- Smith Bearing Cam Followers & Track Rollers