Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke Type, Sealed
Mfr # YR-2-1/2-XC
Zoro # G3937202
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 2.5 in
- Roller Width 1 1/2 in
- Bore Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-2-1/2-XC
- Zoro # G3937202
- UPC # 651041064331
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5 in |
Roller Width | 1 1/2 in |
Bore Dia. | 0.75 in |
Bore Dia. (In.) | 0.7500 |
Roller Width (In.) | 1.5000 |
Roller Dia. (In.) | 2.5000 |
Roller Diameter | 2 1/2 in |
Overall Length | 1 9/16 in |
Bore Diameter | 3/4 in |
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 15,280 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Cylinders, Cylinder, Lip 2-1/2" Bore, 6 (313-043)
- DAYTON 3V355 V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V710)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E512LM)
- NTN Tapered Roller Bearing Cone, 3780 (3780)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-1/4-XBE)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/2-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/8)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- Smith Bearing Cam Followers & Track Rollers