Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke Type, Sealed
Mfr # YR-1-3/8-XC
Zoro # G4049351
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1.375 in
- Roller Width 3/4 in
- Bore Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # YR-1-3/8-XC
- Zoro # G4049351
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Bore Dia. | 0.375 in |
Roller Width (In.) | 0.7500 |
Roller Dia. (In.) | 1.3750 |
Bore Dia. (In.) | 0.3750 |
Bore Diameter | 3/8 in |
Roller Diameter | 1 3/8 in |
Overall Length | 13/16 in |
Description
Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 44,700 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 35-1r - 3/8in Pitch - Connecting Link (35-1R CL)
- CLIMAX METAL PRODUCTS 3" ID Split Clamp Collar, Al (1C-300-A)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1/2-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/4-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-4-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 1/4 S (CF 3 1/4 S)
- Smith Bearing Cam Followers & Track Rollers