Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Yoke Type, Sealed
Mfr # YR-1-1/8-XC
Zoro # G3994033
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Yoke
- Roller Shape Crowned
- Roller Dia. 1.125 in
- Roller Width 5/8 in
- Bore Dia. 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # YR-1-1/8-XC
- Zoro # G3994033
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.125 in |
Roller Width | 5/8 in |
Bore Dia. | 0.3125 in |
Roller Dia. (In.) | 1.1250 |
Bore Dia. (In.) | 0.3125 |
Roller Width (In.) | 0.6250 |
Roller Diameter | 1 1/8 in |
Bore Diameter | 5/16 in |
Overall Length | 11/16 in |
Description
Yoke Roller, Bore Diameter 5/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 11/16 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 3,030 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- TRITAN Deep Groove Ball Bearing, 80mm Bore Dia., 170mm Outside Dia., 39mm Width, C3 Internal Clearance (6316/C3)
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/4)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-7/8)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/4-X)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- MCGILL CF Series (CF5/8NSB)
- Smith Bearing Cam Followers & Track Rollers