Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Sealed
Mfr # CR-4-XC
Zoro # G4155085
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 4 in
- Roller Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-4-XC
- Zoro # G4155085
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4 in |
Roller Width | 2 1/4 in |
Stud Dia. | 1.5 in |
Stud Length | 3 1/2 in |
Roller Dia. (In.) | 4.0000 |
Roller Width (In.) | 2.2250 |
Stud Length (In.) | 3.500 |
Thread Length (In.) | 1.5 in |
Stud Dia. (In.) | 1.5000 |
Thread Size | 1-1/2-12 |
Stud Thread Size | 1 1/2"-12 |
Stud Diameter | 1 1/2 in |
Roller Diameter | 4 in |
Overall Length | 5 25/32 in |
Stud Thread Length | 1 1/2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SD)
- BESTORQ Aftermarket AYP 532405143 Replacement Belt, 4LK1060 (4LK1060)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- INGERSOLL-RAND Anvil (PF2219-20)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-3/4 In. (FCR-2-3/4)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-5/8-X)
- SMITH BEARING Cam Follower, Yoke, 1.8504in., Double Row (MUTD-1747-SD)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- Smith Bearing Cam Followers & Track Rollers