Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Sealed
Mfr # CR-3/4-XC
Zoro # G4021035
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 0.75 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-3/4-XC
- Zoro # G4021035
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Stud Dia. (In.) | 0.3750 |
Thread Size | 3/8-24 |
Roller Width (In.) | 0.5000 |
Roller Dia. (In.) | 0.7500 |
Thread Length (In.) | 0.375 in |
Stud Length (In.) | 0.875 |
Stud Diameter | 3/8 in |
Roller Diameter | 3/4 in |
Overall Length | 1 13/32 in |
Stud Thread Size | 3/8"-24 |
Stud Thread Length | 3/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6520 05-04, Swivel Male Elbow, 5/16" OD X 1/4" NPT (6520 05-04)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- AIGNEP USA Y-Mender, Composite, 19/32" Hex, 8mm Tube (55320-8-1/4)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/4-X)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- MCGILL Heavy Stud Camrol Cylindrical Inch Cam Follower, CFH 2 3/4 SB (CFH 2 3/4 SB)
- Smith Bearing Cam Followers & Track Rollers