Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Sealed
Mfr # CR-3-XC
Zoro # G4028333
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 3 in
- Roller Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-3-XC
- Zoro # G4028333
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3 in |
Roller Width | 1 3/4 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/2 in |
Roller Dia. (In.) | 3.0000 |
Stud Length (In.) | 2.500 |
Roller Width (In.) | 1.7500 |
Stud Dia. (In.) | 1.2500 |
Thread Length (In.) | 1.25 in |
Thread Size | 1-1/4-12 |
Stud Thread Length | 1 1/4 in |
Roller Diameter | 3 in |
Stud Diameter | 1 1/4 in |
Stud Thread Size | 1 1/4"-12 |
Overall Length | 4 9/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup VASB-55-1/4-NBR (VASB-55-1/4-NBR)
- SPECTRUM Grease Fitting Cap, 2 3/4" L, Blue, PK10 (37023)
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/4-X)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- Smith Bearing Linear Bearings & Guides