Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Sealed
Mfr # CR-1-XC
Zoro # G4118441
original price:
$20.89
8% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 1 in
- Roller Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-XC
- Zoro # G4118441
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 0.4375 in |
Stud Length | 1 in |
Roller Dia. (In.) | 1.0000 |
Stud Length (In.) | 1.000 |
Stud Dia. (In.) | 0.4375 |
Roller Width (In.) | 0.6250 |
Thread Length (In.) | 0.5 in |
Thread Size | 7/16-20 |
Roller Diameter | 1 in |
Stud Diameter | 7/16 in |
Overall Length | 1 21/32 in |
Stud Thread Length | 1/2 in |
Stud Thread Size | 7/16"-20 |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (3M280)
- GATES Hi-Power II Belts, A104 (A104)
- HERITAGE Thread Form Grease Plug, 1/4"-28, CS Z3 (H700337Z3)
- PIX Belt, C, 7/8 x 37 in. OC (C33)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/4)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/2-XC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-3/4)
- FEBI Cam Follower, 17105 (17105)
- Smith Bearing Linear Bearings & Guides