Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Sealed
Mfr # CR-1-7/8-XC
Zoro # G4064812
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 1.875 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-7/8-XC
- Zoro # G4064812
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Roller Dia. (In.) | 1.8750 |
Stud Dia. (In.) | 0.7500 |
Thread Length (In.) | 0.875 in |
Stud Length (In.) | 1.750 |
Thread Size | 3/4-16 |
Roller Width (In.) | 1.0000 |
Overall Length | 2 25/32 in |
Stud Thread Length | 7/8 in |
Stud Diameter | 3/4 in |
Stud Thread Size | 3/4"-16 |
Roller Diameter | 1 7/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Dual Head, 100 Sries, SAE, 1-1/2"-16 (100059A1)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- NSK NSK 3208, 200 Double Row 32005200 Ball Bearing (3208)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in (CR-1-1/2-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/4-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-3/8-BC (CR-1-3/8-BC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- MCGILL CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 5/8 in x 7/16 in W Roller (2040510000)
- Smith Bearing Linear Bearings & Guides