Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Sealed
Mfr # CR-1-3/8-XC
Zoro # G4076633
original price:
$29.62
16% off
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 1.375 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-1-3/8-XC
- Zoro # G4076633
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Thread Length (In.) | 0.625 in |
Thread Size | 1/2-20 |
Stud Length (In.) | 1.250 |
Roller Dia. (In.) | 1.3750 |
Stud Dia. (In.) | 0.5000 |
Roller Width (In.) | 0.7500 |
Stud Diameter | 1/2 in |
Stud Thread Size | 1/2"-20 |
Roller Diameter | 1 3/8 in |
Stud Thread Length | 5/8 in |
Overall Length | 2 1/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- GATES Multi-Use Hose, 27406 (27406)
- NUMATICS MK3 SOL VALVE (031SA4004000061)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- MCGILL CF Series, Cam Follower, #CCF7/8S (CCF7/8S)
- Smith Bearing Linear Bearings & Guides