Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Sealed
Mfr # CR-1-1/4-XC
Zoro # G4010492
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 1.25 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/4-XC
- Zoro # G4010492
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Thread Size | 1/2-20 |
Stud Dia. (In.) | 0.5000 |
Roller Width (In.) | 0.7500 |
Stud Length (In.) | 1.250 |
Thread Length (In.) | 0.625 in |
Roller Dia. (In.) | 1.2500 |
Roller Diameter | 1 1/4 in |
Stud Thread Length | 5/8 in |
Overall Length | 2 1/32 in |
Stud Diameter | 1/2 in |
Stud Thread Size | 1/2"-20 |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- INDUSTRIAL CHOICE 3/4 x 500 ft Reel EPDM Air-Water-Light Chemical 200PSI Hose Black (ICH-ER3/4-200BK-500reel-1pc)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JE, EPDM Rubber (5J)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50BS10H X 3/4)
- SMITH BEARING Cam Follower, Yoke, Double Row, 52100 Steel (MUTD-2052-SD)
- SMITH BEARING Cam Follower, Yoke, 1.6535in., Double Row (MUTD-1542-SD)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- TRITAN Yoke Roller, Flat Head, 1-3/4" L (CYR 1 3/4S)
- Smith Bearing Cam Followers & Track Rollers