Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Sealed
Mfr # CR-1-1/2-XC
Zoro # G3913463
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/2-XC
- Zoro # G3913463
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Stud Dia. (In.) | 0.6250 |
Stud Length (In.) | 1.500 |
Roller Dia. (In.) | 1.5000 |
Thread Length (In.) | 0.75 in |
Roller Width (In.) | 0.8750 |
Thread Size | 5/8-18 |
Stud Thread Size | 5/8"-18 |
Stud Diameter | 5/8 in |
Roller Diameter | 1 1/2 in |
Overall Length | 2 13/32 in |
Stud Thread Length | 3/4 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- BUYERS PRODUCTS High Pressure Hose Assembly 1 Inch NPT x 1 Inch NPT x 5 Foot Long (HP1660)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F44BC)
- ORS Deep Groove Ball Bearing, 20mm Bore52mm (6304 2RS NR C3 G93)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-22-S (MCR-22-S)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3/4-XBC)
- MCGILL CF Series, Cam Follower, #CF2-1/2 (CF2-1/2)
- Smith Bearing Cam Followers & Track Rollers