Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Hex Socket
Mfr # CR-7/8-XBEC
Zoro # G4154166
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 0.875 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-7/8-XBEC
- Zoro # G4154166
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.875 in |
Roller Width | 1/2 in |
Stud Dia. | 0.375 in |
Stud Length | 7/8 in |
Roller Width (In.) | 0.5000 |
Thread Size | 3/8-24 |
Stud Length (In.) | 0.875 |
Roller Dia. (In.) | 0.8750 |
Stud Dia. (In.) | 0.3750 |
Thread Length (In.) | 0.375 in |
Roller Diameter | 7/8 in |
Stud Thread Size | 3/8"-24 |
Stud Diameter | 3/8 in |
Stud Thread Length | 3/8 in |
Overall Length | 1 13/32 in |
Hex Drive Size | 3/16 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top33.1 in L Outside (5L330R)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd (2041-4-4S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3219T)
- SCHROEDER Hydraulic Filter Element (BBZ10)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-7/8-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/2-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/8-XC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1/2-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- Smith Bearing Linear Bearings & Guides