Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Hex Socket
Mfr # CR-1-7/8-XBEC
Zoro # G3932424
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.875 in
- Roller Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-7/8-XBEC
- Zoro # G3932424
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.875 in |
Roller Width | 1 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Stud Dia. (In.) | 0.7500 |
Roller Width (In.) | 1.0000 |
Thread Length (In.) | 0.875 in |
Roller Dia. (In.) | 1.8750 |
Thread Size | 3/4-16 |
Stud Length (In.) | 1.750 |
Hex Drive Size | 5/16 in |
Overall Length | 2 25/32 in |
Stud Diameter | 3/4 in |
Roller Diameter | 1 7/8 in |
Stud Thread Length | 7/8 in |
Stud Thread Size | 3/4"-16 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose, 3/8 In x 30 ft. (S601011-30)
- IDC 10Ft Double Roller Chain (50-2R)
- ATLANTIC BLOWERS Check Valve 1.5” (AB-30002)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/4-X)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/4-XBC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-4-XB)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- MCGILL MCF Series, Metric Cam Follower, #MCFR40S (MCFR40S)
- Smith Bearing Cam Followers & Track Rollers