Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Stud, Hex Socket
Mfr # CR-1-3/8-XBEC
Zoro # G4160773
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.375 in
- Roller Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1-3/8-XBEC
- Zoro # G4160773
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Stud Length (In.) | 1.250 |
Thread Size | 1/2-20 |
Roller Dia. (In.) | 1.3750 |
Roller Width (In.) | 0.7500 |
Stud Dia. (In.) | 0.5000 |
Thread Length (In.) | 0.625 in |
Stud Thread Size | 1/2"-20 |
Stud Diameter | 1/2 in |
Hex Drive Size | 1/4 in |
Roller Diameter | 1 3/8 in |
Overall Length | 2 1/32 in |
Stud Thread Length | 5/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hose ProtectorsMIXED BLACK HOSE PROTECTORS 60PC (HPMB-60)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN73)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- MARATHON MOTORS CC Pump Motor, 3-Phase, 7-1/2 HP, 3450 rpm (184TTDBD6012)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- Smith Bearing Cam Followers & Track Rollers