Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Heavy Stud
Mfr # HR-5/8-XC
Zoro # G3938934
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 0.625 in
- Roller Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-5/8-XC
- Zoro # G3938934
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.625 in |
Roller Width | 7/16 in |
Stud Dia. | 0.3125 in |
Stud Length | 3/4 in |
Thread Length (In.) | 0.3125 in |
Roller Width (In.) | 0.4370 |
Thread Size | 5/16-24 |
Roller Dia. (In.) | 0.6250 |
Stud Length (In.) | 0.750 |
Stud Dia. (In.) | 0.3125 |
Stud Thread Length | 5/16 in |
Stud Diameter | 5/16 in |
Roller Diameter | 5/8 in |
Overall Length | 1 7/32 in |
Stud Thread Size | 5/16"-24 |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/16 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24FJX-24FJX (6510-24-24)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 5/8'' Bore - Die Cast (5125058)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 4-Way Spring Center/4-way Spring Center (HV211AAGOOD0)
- RULAND Jaw Cplg Hub, Bore Dia 12 mm, Size MJC41 (MJC41-12-A)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-4-B)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-XB)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1/2-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- TRITAN Yoke Roller, Flat Head, 2-1/2" L (CYR 2 1/2S)
- Smith Bearing Cam Followers & Track Rollers