Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Heavy Stud
Mfr # HR-2-3/4-XC
Zoro # G4109077
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 2.75 in
- Roller Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Bearing
- MFR # HR-2-3/4-XC
- Zoro # G4109077
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.75 in |
Roller Width | 1 1/2 in |
Stud Dia. | 1.25 in |
Stud Length | 2 1/4 in |
Stud Dia. (In.) | 1.2500 |
Roller Dia. (In.) | 2.7500 |
Thread Size | 1-1/4-12 |
Thread Length (In.) | 1.125 in |
Roller Width (In.) | 1.5000 |
Stud Length (In.) | 2.250 |
Stud Diameter | 1 1/4 in |
Roller Diameter | 2 3/4 in |
Stud Thread Size | 1 1/4"-12 |
Stud Thread Length | 1 1/8 in |
Overall Length | 3 25/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D332)
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35B17F-1)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X02)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- SMITH BEARING Cam Follower, Yoke, 1.5748in., Double Row (MUTD-17-SD)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/8-X)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-2-B)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3-XC)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NATR15-PP-A)
- Smith Bearing Linear Bearings & Guides