Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Heavy Stud, Hex Sock
Mfr # HR-7/8-XBC
Zoro # G3990226
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 0.875 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-7/8-XBC
- Zoro # G3990226
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.875 in |
Roller Width | 1/2 in |
Stud Dia. | 0.4375 in |
Stud Length | 7/8 in |
Roller Width (In.) | 0.5000 |
Stud Length (In.) | 0.875 |
Thread Length (In.) | 0.375 in |
Thread Size | 7/16-20 |
Stud Dia. (In.) | 0.4375 |
Roller Dia. (In.) | 0.8750 |
Stud Diameter | 7/16 in |
Roller Diameter | 7/8 in |
Stud Thread Size | 7/16"-20 |
Hex Drive Size | 3/16 in |
Overall Length | 1 13/32 in |
Stud Thread Length | 3/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTOLITE MOTORS DC Motor, 6-13/16 In. L, CCWSE, Wound Field (MUE-6301)
- GATES Metric-Power V-Belts, XPZ1612 (XPZ1612)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-7/8)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/4-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1/2-XB)
- MCGILL CF Series, Cam Follower, #CCF3/4SB (CCF3/4SB)
- Smith Bearing Cam Followers & Track Rollers