Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Heavy Stud, Hex Sock
Mfr # HR-3/4-XBC
Zoro # G3979087
original price:
$39.72
48% off
new price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 0.75 in
- Roller Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-3/4-XBC
- Zoro # G3979087
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75 in |
Roller Width | 1/2 in |
Stud Dia. | 0.4375 in |
Stud Length | 7/8 in |
Stud Dia. (In.) | 0.4375 |
Roller Dia. (In.) | 0.7500 |
Thread Length (In.) | 0.375 in |
Roller Width (In.) | 0.5000 |
Stud Length (In.) | 0.875 |
Thread Size | 7/16-20 |
Hex Drive Size | 3/16 in |
Overall Length | 1 13/32 in |
Stud Thread Size | 7/16"-20 |
Stud Thread Length | 3/8 in |
Roller Diameter | 3/4 in |
Stud Diameter | 7/16 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC42GN0014X)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6304 2RS JEM)
- FESTO Standards-Based Cylinder DSBC-32-300-PPVA-N3 (DSBC-32-300-PPVA-N3)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-3/4-XC)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/8-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3-1/2)
- Smith Bearing Linear Bearings & Guides