Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Heavy Stud, Hex Sock
Mfr # HR-2-XBC
Zoro # G4052903
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 2 in
- Roller Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # HR-2-XBC
- Zoro # G4052903
- UPC # 651041102477
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Stud Dia. | 1.125 in |
Stud Length | 2 in |
Roller Width (In.) | 1.2500 |
Stud Dia. (In.) | 1.1250 |
Stud Length (In.) | 2.000 |
Thread Length (In.) | 1 in |
Roller Dia. (In.) | 2.0000 |
Thread Size | 1-1/8-12 |
Stud Diameter | 1 1/8 in |
Roller Diameter | 2 in |
Stud Thread Length | 1 in |
Hex Drive Size | 7/16 in |
Overall Length | 3 9/32 in |
Stud Thread Size | 1 1/8"-12 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L950 V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs (3GWE6)
- CONTINENTAL CONTITECH B205 Wrapped V-Belt, 208" Outside Length, 21/32" Top Width, 1 Ribs (B205)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- ELESA Oil level indicators, HCX.127-M12 (HCX.)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/2)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 3/4 In (PYR-2-1/2)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1/2-XB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- CARTER BEARINGS 2.5", Bronze Bushing Cam Follower (SFH-80-B)
- Smith Bearing Linear Bearings & Guides