Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crown, Stud, Hex Socket, Seal
Mfr # CR-2-XBC
Zoro # G3946512
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 2 in
- Roller Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-2-XBC
- Zoro # G3946512
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1 1/4 in |
Stud Dia. | 0.875 in |
Stud Length | 2 in |
Roller Dia. (In.) | 2.0000 |
Stud Dia. (In.) | 0.8750 |
Roller Width (In.) | 1.2500 |
Stud Length (In.) | 2.000 |
Thread Length (In.) | 1 in |
Thread Size | 7/8-14 |
Roller Diameter | 2 in |
Stud Thread Size | 7/8"-14 |
Stud Diameter | 7/8 in |
Overall Length | 3 9/32 in |
Stud Thread Length | 1 in |
Hex Drive Size | 7/16 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- DIXON Boss Ground Joint Stem Iron, 1.5" (GB21)
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/4-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-1/4-B)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- Smith Bearing Linear Bearings & Guides