Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crown, Stud, Hex Socket, Seal
Mfr # CR-1/2-XBC
Zoro # G3906682
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 0.5 in
- Roller Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Bearing
- MFR # CR-1/2-XBC
- Zoro # G3906682
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.5 in |
Roller Width | 3/8 in |
Stud Dia. | 0.19 in |
Stud Length | 5/8 in |
Thread Length (In.) | 0.25 in |
Roller Width (In.) | 0.3750 |
Thread Size | 10-32 |
Stud Length (In.) | 0.625 |
Stud Dia. (In.) | 0.1900 |
Roller Dia. (In.) | 0.5000 |
Roller Diameter | 1/2 in |
Stud Diameter | 3/16 in |
Overall Length | 1 1/32 in |
Hex Drive Size | 1/8 in |
Stud Thread Length | 1/4 in |
Stud Thread Size | #10-32 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078369)
- MILWAUKEE TOOL Grease Gun and Battery (2446-20, 48-11-2425)
- CONTINENTAL CONTITECH 2/BX100 Banded Cogged V-Belt, 103" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX100)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-XBE)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-B)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- MCGILL CF Series, Cam Follower, #CF3S (CF3S)
- Smith Bearing Cam Followers & Track Rollers