Shop All Dividers & Tabs
Smead
Yearly End Tab File Folder Labels, 23, 0.75 x 1.5, Purple, 500 Labels/Roll
Mfr # 68323
Zoro # G506437086
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Features 2023
- For Use With End Tab File Folders
- Printed Text Color Black
- Tab Style End Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 68323
- Zoro # G506437086
- UPC # 86486683234
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Label Size - text | 0.75 x 1.5 |
Details
Index Tabs - Item | Labels |
Material | Laminated Paper |
Features | 2023 |
For Use With | End Tab File Folders |
Printed Text Color | Black |
Tab Style | End Tab |
Label Color | Purple |
Rolls Per Unit | 1 |
Shape | Rectangular |
Printed Text | 23 |
Labels Per Unit | 500 |
Adhesive | Permanent Self-Adhesive |
Labels Per Roll | 500 |
Labels Across | 1 |
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders (sold separately). Adhesive sticks securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stick, Glue, 0.74 oz., Clear, 30Ct, PK12 (15787PK)
- THE PACKAGING WHOLESALERS 12 x 10 x 8 Cardboard Corrugated Boxes (BS121008)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 7 to 8 Sheets (SECURIO B24L6)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 9"L, 4 Mil, Clear, 1000/Pack (PB3740)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, A-Z, 1 X 1.25, WHITE, 26PK (67070)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, B, 1 X 1.25, WHITE, 500/ROLL (67072)
- SMEAD Smead, Seal & View File Folder Label Protector, Clear Laminate, 3-1/2x1-11/16, 100PK (67600)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, C, 1 X 1.25, WHITE, 500/ROLL (67073)
- SMEAD Smead, THREE-RING BINDER INDEX DIVIDER, 5-TAB, 11 X 8.5, WHITE (89415)
- SMEAD Smead, YEARLY END TAB FILE FOLDER LABELS, 15, 0.5 X 1, BROWN, 10PK (67915)
- TOPS BUSINESS FORMS Pendaflex, TOP TAB A-Z FILE GUIDES, 1/5-CUT TOP TAB, A TO Z, 8.5 X 11, GRAY, 25PK (PN925)
- Smead Dividers & Tabs