Shop All Dividers & Tabs
Smead
Yearly End Tab File Folder Labels, 23, 0.5 x 1, Purple, PK250, 250PK
Mfr # 67923
Zoro # G006437173
product price: $6.49
/pk 250, $0.03/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2023
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
- For Use With End Tab File Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67923
- Zoro # G006437173
- UPC # 86486679237
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Label Size - text | 0.5 x 1 |
Details
Features | 2023 |
Material | Laminated Paper |
Index Tabs - Item | Labels |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
For Use With | End Tab File Folders |
Labels Across | 5 |
Label Color | Purple |
Tab Style | End Tab |
Labels Per Sheet | 25 |
Labels Per Unit | 250 |
Printed Text Color | White |
Printed Text | 23 |
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders (sold separately). Adhesive sticks securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL TV Moving Bag - Up to 65" Screen (TVBAG65)
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- KONICA MINOLTA Cyan Toner Cartridge 6K YLD (A0X5435)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- SMEAD Dividers, Index, 3-Ring, 5Tab Pk (SMD89415)
- SMEAD Smead, Seal & View File Folder Label Protector, Clear Laminate, 8 X 1-11/16, 100PK (67608)
- SMEAD Smead, A-Z COLOR-CODED END TAB FILING LABELS, MC, 1 X 1.25, WHITE, 500/ROLL (67097)
- SMEAD Guide, Card, 4X6, 1/5, A-Z Pk (SMD56076)
- SMEAD Smead, YEARLY END TAB FILE FOLDER LABELS, 19, 0.75 X 1.5, GRAY, 500/ROLL (68319)
- SMEAD AlphaZ Color-Coded Second Letter Alphabetical Labels, Q, 1 x 1.63, Light Blue, 100PK (67187)
- AVERY DENNISON Side Tab, Letter, Tab E, PK25 (1405)
- Smead Dividers & Tabs