Shop All Label Maker Tapes, Labels, Signs & Tags
Smead
Yearly End Tab File Folder Labels, 22, 0.75 x 1.5, Red, 500 Labels/Roll
Mfr # 68322
Zoro # G802684702
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Adhesive Permanent
- Legend 22
- Ink Color Black
- For Use With End Tab File Folders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 68322
- Zoro # G802684702
- UPC # 86486683227
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.75 x 1.5 |
Details
Item | Labels |
Color | Red |
Adhesive | Permanent |
Legend | 22 |
Ink Color | Black |
For Use With | End Tab File Folders |
Features | 2022 |
Weight | 0.256 lbs |
Labels Per Roll | 500 |
Shape | Rectangular |
Labels Across | 1 |
Tab Style | End Tab |
Rolls Per Unit | 1 |
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders (sold separately). Adhesive sticks securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINWALD)
- PORTWEST PU Palm Glove, XXL (A120)
- SHOWA ATLAS Gloves Kid Tuff X-Small (310GXS-06.RT)
- 3M 3M M-407 Versaflo Respiratory Helmet Assembly, (51131173231)
- SMEAD Year 2021 End Tab Folder Labels, 1.5x0.75, Yellow/Black, PK500 (68321)
- SMEAD Yearly End Tab File Folder Labels, 22, 0.5x1, Pink, Resealable Pegboard Display Pack, PK250 PK (67922)
- SMEAD Year 2021 End Tab Folder Labels, 1 x 0.5, Light Blue/White, PK250 (67921)
- BROTHER Label, Black/Green, .47" x 26.2 ft. (M731)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2315PK)
- EPSON Continuous Label Roll Cartridge, Black on White/Clear, Labels/Roll: 225 (224VSLPX)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- Smead Safety Labels