Shop All Label Maker Tapes, Labels, Signs & Tags
Smead
Yearly End Tab File Folder Labels, 22, 0.5x1, Pink, Resealable Pegboard Display Pack, PK250 PK
Mfr # 67922
Zoro # G102684709
product price: $5.65
/pk 250, $0.02/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Laminated
- Size 0.5 x 1
- Adhesive Permanent
- Legend 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67922
- Zoro # G102684709
- UPC # 86486679220
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.5 x 1 |
Details
Item | Labels |
Color | Pink |
Material | Laminated |
Adhesive | Permanent |
Legend | 22 |
Features | 2022 |
Ink Color | White |
For Use With | End Tab File Folders |
Weight | 0.084 lbs |
Labels Per Sheet | 25 |
Shape | Rectangular |
Labels Across | 5 |
Labels Per Unit | 250 |
Tab Style | End Tab |
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders (sold separately). Adhesive sticks securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (19-D322/XL)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Lime, 5XL (61206)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- HY-KO Symbol Blank 3In Blk/Silver (RV-50/BLNK)
- SMEAD Year 2021 End Tab Folder Labels, 1.5x0.75, Yellow/Black, PK500 (68321)
- SMEAD Year 2021 End Tab Folder Labels, 1 x 0.5, Light Blue/White, PK250 (67921)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW X 100'L , Green, (B30C-2250-595-GN)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (M71C-500-595-GN)
- BRADY Label, Color Clear/White, 1" W, 1" H (M7-19-427-2S)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- GLOBE SCIENTIFIC Label Roll, Cryo, Direct Thermal, 9.5mm Dots, for 1.5mL Tubes, Green, 4000PK (LTC-95G)
- Smead Safety Labels