Shop All Label Maker Tapes, Labels, Signs & Tags
Smead
Year 2021 End Tab Folder Labels, 1.5x0.75, Yellow/Black, PK500
Mfr # 68321
Zoro # G7513697
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Size 1.5 x 0.75
- Weight 0.256 lbs
- Adhesive Permanent Self-Adhesive
- Features 2021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 68321
- Zoro # G7513697
- UPC # 86486683210
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 1.5 x 0.75 |
Details
Item | Labels |
Color | Yellow |
Material | Laminated Paper |
Weight | 0.256 lbs |
Adhesive | Permanent Self-Adhesive |
Features | 2021 |
Legend | 21 |
Ink Color | Black |
Labels Per Roll | 500 |
Tab Style | End Tab |
Shape | Rectangular |
Rolls Per Unit | 1 |
Description
Smead® Year 2021 End Tab Folder Labels, 1.5 x 0.75, Yellow/Black, 500 Labels/Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- TINGLEY Protective Waterproof Footwear, Men 7, PR (27211)
- NMC Danger High Pressure Gas Line Sign, D287PB (D287PB)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- SMEAD Year 2021 End Tab Folder Labels, 1 x 0.5, Light Blue/White, PK250 (67921)
- SMEAD Yearly End Tab File Folder Labels, 22, 0.5x1, Pink, Resealable Pegboard Display Pack, PK250 PK (67922)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- ZORO SELECT Barcode Printer Label, Green, Labels/Roll: 3000 (60DY03)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 5PK (Tze-231-SWE)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113124)
- Smead Label Maker Tapes, Labels, Signs & Tags