Shop All Label Maker Tapes, Labels, Signs & Tags
Smead
Year 2021 End Tab Folder Labels, 1 x 0.5, Light Blue/White, PK250
Mfr # 67921
Zoro # G7513024
product price: $8.69
/pk 250, $0.03/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Ink Color White
- Weight 0.084 lbs
- Adhesive Permanent Self-Adhesive
- Features 2021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 67921
- Zoro # G7513024
- UPC # 86486679213
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 1 x 0.5 |
Details
Item | Labels |
Color | Light Blue |
Material | Laminated Paper |
Ink Color | White |
Weight | 0.084 lbs |
Adhesive | Permanent Self-Adhesive |
Features | 2021 |
Legend | 21 |
Labels Across | 5 |
Shape | Rectangular |
Tab Style | End Tab |
Labels Per Sheet | 25 |
Labels Per Unit | 250 |
Description
Smead® Year 2021 End Tab Folder Labels, 1 x 0.5, Light Blue/White, 250 Labels/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, L (ATV202-L)
- REEBOK Athletic Style Work Shoes, Black, 12M, PR (RB1062)
- SMEAD Year 2021 End Tab Folder Labels, 1.5x0.75, Yellow/Black, PK500 (68321)
- SMEAD Yearly End Tab File Folder Labels, 22, 0.5x1, Pink, Resealable Pegboard Display Pack, PK250 PK (67922)
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- BROTHER TZe 34 Extra Strength Adhesive Tape, Yellow (BRTTZES641)
- DYMO Label Tape, Rhino, 0.5", Heat, White/ Black (18055)
- PANDUIT Thermal Transfer Label, 1x0.75, PK5000 (S100X075VATY)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- Smead Safety Labels