Shop All File Folders
Smead
X-Ray End Tab File Jacket w/Pocket, PK100
Mfr # 66300
Zoro # G8828685
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25"
- Color Manila
- Material 11-pt Manila
- Size X-Ray
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 66300
- Zoro # G8828685
- Country of Origin United States
- Category File Folders
Dimensions
Width | 18.25" |
Size | X-Ray |
Height | 14.5" |
Details
Item | X-Ray End Tab File Jacket w/Pocket,PK100 |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Weight | 24.66 lbs |
Punched/Unpunched | Unpunched |
Number of Sections | 1 |
Expansion | 0.75" |
Material Type | Paper |
Description
X-Ray End Tab File Jacket w/Pocket,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- BOWMAN DISPENSERS Bag Dispenser Large, 6-13/32 in. L (BG009-0512)
- BUSINESS SOURCE Storage Clipboard (49262)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- SMEAD Folder, Classf, Lgl, 2""Ex, 2Div Pk (SMD19076)
- SMEAD Pressboard Guides Vertical Tab Blank, PK50 (63235)
- SMEAD 4-Section Hanging Classification Folder- Pressboard/Kraft- Letter- Blue (SM33304)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD Jacket Folder Straight Tab, PK100 (76500)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12213)
- Smead File Folders