Shop All File Folders
Smead
Waterproof Folder, Poly, Blue, PK24
Mfr # 10503
Zoro # G5387825
product price: $24.15
/pk 24, $1.01/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Material Poly
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10503
- Zoro # G5387825
- UPC # 086486105033
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Details
Item | Poly File Folders |
Color | Blue |
Material | Poly |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Acid-free |
Assembly Required | No |
Sheet Standard | Letter |
Tab Location | Top |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
File Tab Color | Blue |
File Tab Style | Top Tab |
File Folder Color | Blue |
File Folder Expansion | 0.75" |
File Tab Material | Polypropylene |
File Folder Material | Polypropylene |
Description
Folders,Waterproof,Poly,Blue,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- ZORO SELECT Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle (55VL59)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 5/8", Silver, 1/Each (PST4058)
- SCHOOL SMART Manila Tag Ruled Chart Paper, Jumbo, 36 x 24 Inches, Pack of 100 (9740C)
- SMEAD Waterproof Folder, Poly, Green, PK24 (10502)
- SMEAD Pressboard Folder, 1 Fastener, 1/3 Cut, Letter, Manila, PK50 (14534)
- SMEAD Folder, Clssfc, Lgl, 2Div, Be Pk (SMD29781)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Gn Pk (SMD14083)
- SMEAD 2" File Folder, 2 Divider, Letter, Green, PK10 (14063)
- SMEAD Top Tab Poly Colored File Folders, 1/3-Cut Tabs, Letter, Assrted, PK18 (10515)
- SMEAD FILE, 3 SECTION LTR, AST (SMD11905)
- Smead File Folders