Shop All File Folders
Smead
Wallet, Sewn Edges, Front Pocket, Black
Mfr # 71500
Zoro # G5416376
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13-1/2"
- Expanded Width 5-1/4"
- Tab Type Tabless
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71500
- Zoro # G5416376
- UPC # 086486715003
- Country of Origin China
- Category File Folders
Dimensions
Width | 13-1/2" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10.25" |
File Size | Letter |
Details
Item | Premium Poly Wallets |
Color | Black |
Tab Type | Tabless |
Material | Polypropylene |
Tab Cut | None |
Features | Acid-free |
Pocket/Wallet Type | Files/Papers |
Closure Type | Elastic Cord |
Overall Expansion | 5.25" |
Number of File Pockets | 1 |
Description
Wallet,Sewn Edges,Front Pocket,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP VersaLink B400/405 (106R03580)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Fuchsia, 500PK (00100)
- SMEAD Pocket Folder, Easy Grip, Redrope, PK25 (73208)
- CIG WF Non-OEM New Magenta Wide Format Inkjet Bag for Roland TR2-MG (WRTR2M)
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- SMEAD File Folder End Tab, Straight Cut, Manila, PK100 (24160)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- SMEAD Folder, Vertical, W/Case, 6Pk (SMD75406)
- SMEAD FOLDER, FILE, ENDTB, STRGHT, BE (SMD25010)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- SMEAD Folder, Clssfc, Ltr, 1Div, Gygn Pk (SMD26800)
- Smead File Folders