Shop All File Folders
Smead
Wallet, 2", Elastic Cord, Red, PK10
Mfr # 77205
Zoro # G5416111
product price: $40.65
/pk 10, $4.06/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Red
- Tab Type Tabless
- Material Colored Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 77205
- Zoro # G5416111
- UPC # 086486772051
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Expanding Wallets |
Color | Red |
Tab Type | Tabless |
Material | Colored Stock |
Tab Cut | None |
Features | Flap, Heavy Duty, Elastic Closure |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Number of File Pockets | 1 |
Overall Expansion | 2" |
Pocket/Wallet Type | Files/Papers |
Closure Type | Elastic Cord |
Description
Wallet,2 In.,Elastic Cord,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Green, 500/Roll (DL639J)
- MAXELL Mobile Storage Case, Large, 1-1/2"Wx6-3/4"Lx9-1/2"H, Black (MAX199536)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- ROYAL TONER Refurbished Compatible Toner For Brother TN433C, Cyan, 4K VL (TN-433C)
- SMEAD Two Pocket File Folder, Oyster, PK5 (87706)
- SMEAD Jacket, File, Ltr, 2"Exp, Mla Pk (SMD75605)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Red, Pk50 (75569)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- ZORO SELECT Pressboard Folder, 2 Fastener, Red, PK50 (12740)
- SMEAD Reinforced Tab Folder, Green, PK100, Tab Cut: Straight (12110)
- SMEAD Expanding File, 12 Pocket, Blue (70902)
- Smead File Folders