Shop All Identification Labels
Smead
Viewable Pocket Label Pulls, 45/PK, White PK
Mfr # SMD68001
Zoro # G401818225
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper; Poly
- Shape Rectangle
- Color White
- Max. Label Length 10-1/8"
- Max. Label Width 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # SMD68001
- Zoro # G401818225
- UPC # 86486680011
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 10-1/8" |
Max. Label Width | 1-5/8" |
Details
Material | Paper; Poly |
Shape | Rectangle |
Color | White |
Item | Viewables Pocket Label Pulls |
Type | File Folder Label |
Laminated | Yes |
Features | Tear Resistant; Durable |
Description
Quickly and easily label your file pockets with the Viewables Pocket Label Pulls. Pocket pulls make pocket shelf filing an organized color-coded system. These pocket pulls aid in the removal of the bulk pockets from any open shelf system. Tear-resistant material makes the handle strong and durable and extends the life of the pocket by preserving the gusset. Simply create and print color-coded labels with the free Viewables online label creator, apply to the band and then apply to the pocket. Indicator marks on the label identify correct placement of the bands for 1-3/4" to 7" pockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (11-541)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1SNW2-04-L)
- ZORO SELECT Delineator Post, White, HDPE, 48 In (04-48-WWG)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- SMEAD Label, Bccr, Endtab, ""L"", Dkoe Pk (SMD67082)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- SMEAD Label, Accs, ""I"", Pink, 100Ct Pk (SMD67179)
- SMEAD Label, Accs, ""N"", Red, 100Ct Pk (SMD67184)
- SMEAD Label, Bccr, Endtab, ""B"", Ltoe Pk (SMD67072)
- AVERY Removable Labels, Removable Adhe, PK1100 (5412)
- Smead Safety Labels