Shop All File Folders
Smead
Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6
Mfr # 75406
Zoro # G5230265
product price: $8.99
/pk 6, $1.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.88"
- Color Assorted
- Material Heavyweight Coated Stock
- Size Letter
- Tab Cut 1/2-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75406
- Zoro # G5230265
- UPC # 86486754064
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.88" |
Size | Letter |
Height | 12" |
File Folder Size Type | Letter |
File Folder Width | 9.88" |
File Folder Height | 12" |
Details
Item | File Folders |
Color | Assorted |
Material | Heavyweight Coated Stock |
Tab Cut | 1/2-Cut |
Tab Position | Assorted |
Weight | 0.825 lbs |
File Tab Color Assortment | Green; Orange; Red; Sky Blue; Yellow |
File Folder Color Assortment | Fuchsia; Orange; Peridot Green |
File Tab Position | Assorted |
File Tab Cut | 1/2-Cut |
File Folder Material | Heavyweight Coated Stock |
File Tab Style | Top Tab |
File Folder Color | Assorted |
File Tab Material | Heavyweight Coated Stock |
File Tab Color | Assorted |
Description
Smead® Organized Up Heavyweight Vertical File Folders, 1/2-Cut Tabs, Letter Size, Assorted: Fuchsia/Orange/Peridot Green, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 60/Pack (UNV07054)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- ZORO SELECT Literature Mailers, 8" x 8" x 1 1/4", White, 50/Bundle (55VK32)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- SMEAD FOLDER, MLA, 1/3 CUT, LGL (15330)
- SMEAD 4-Section Hanging Classification Folder- Pressboard/Kraft- Letter- Blue (SM33304)
- SMEAD File Folder End Tab 8-1/2 x 11", 2 Fastener, PK25 (34705)
- SMEAD Pressboard Folder, Letter, 6 Section, Gray/Green, PK10 (14076)
- Smead File Folders