Shop All File Folders
This Product is Discontinued
Smead
Two-Pocket Folders, Poly, Blk, PK25 (Discontinued)
Mfr # 87941
Zoro # G6161388
This Product is Discontinued
Key Features
- Width 9-3/4"
- Color Black
- Material Durable Poly
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 87941
- Zoro # G6161388
- UPC # 086486879415
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 1/2" |
File Size | Letter |
Details
Item | Poly Lockit Two-Pocket Folders |
Color | Black |
Material | Durable Poly |
Features | Acid-free |
Sheet Capacity | 100 |
Description
Two-Pocket Folders,Poly,Blk,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.