Shop All File Folders
Smead
Two Pocket File Folder, Leatherette, Blue, PK25
Mfr # 87982
Zoro # G5381988
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Material Leatherette
- Size Letter
- Sheet Size 11 x 8.5
- Height 11 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 87982
- Zoro # G5381988
- UPC # 086486879828
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Height | 11 1/2" |
File Size | Letter |
Details
Item | Lockit Two-Pocket Folders |
Color | Dark Blue |
Material | Leatherette |
Thickness | 11 pt. |
Features | Textured |
Sheet Capacity | 50 |
Capacity | 100 Sheets |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Pocket Location | Internal |
Total Number of Pockets | 2 |
Sheet Standard | Letter |
Assembly Required | No |
Inside Pockets | One Back; One Front |
Cover Material | Heavyweight Paper Stock |
Front Cover Color | Dark Blue |
Business Card Holder | Inside Front Cover |
Texture/Finish | Textured |
Description
Folder,2 Pocket,Leatherette,Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- BOORUM & PEASE Book, 66Series, Record, 500Pg (BOR66500R)
- U-MARK A20 Paint Marker Green Rev tip 12/bx (10703)
- XEROX Xerox High Capacity Black Toner Cartridge, 23600 Yield (106R03737)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, GREEN, 50PK (12140)
- SMEAD Smead, EXPANDABLE INDEXED SORTER, TOP TAB, LETTER SIZE, INDEX 1-31, DARK BLUE (89294)
- SMEAD Smead® Reinforced Tab Manila File Folder, 1/3 Cut Top Tab, Letter, 100/Box (10434)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Dark Blue (SMD81351)
- SMEAD Reinforced Tab Folder, Orange, PK100 (17534)
- SMEAD Pressboard Folder Top Tab, Assorted, PK10 (14025)
- UNIVERSAL End Tab Folder 8-1/2 x 14", 2 Fastener, Manila, Pk50 (UNV13220)
- Smead File Folders