Shop All File Folders
Smead
Two-Pocket File Folder, Dark Blue, PK25, Size: Letter
Mfr # 88054
Zoro # G5381945
product price: $50.89
/pk 25, $2.04/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Color Dark Blue
- Size Letter
- Sheet Size 11 x 8.5
- Features Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 88054
- Zoro # G5381945
- UPC # 086486880541
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Two-Pocket Folders with Fasteners |
Color | Dark Blue |
Features | Textured |
Thickness | 11 pt. |
Capacity | 100 Sheets |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Pocket Location | Internal |
Number of Fasteners | 3 |
Total Number of Pockets | 2 |
Assembly Required | No |
Sheet Standard | Letter |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Texture/Finish | Textured |
Cover Material | Heavyweight Grain Stock |
Front Cover Color | Dark Blue |
Brad/Prong/Tang Fasteners | Yes |
Description
Portfolio,2 Pocket Folder,Dark Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- PAPER MATE InkJoy Gel Retractable Pen, Blue, PK12 (1951721)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-4640 EZ Communication Picture Board (1001101)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- SMEAD Folder, 20Pk, Ltr, Employee, Ms Pk (SMD77000)
- SMEAD Pressboard Folder, 1/3 Cut, Dark Blue, PK25, Expanded Width: 1" (21541)
- SMEAD Smead, COLORED FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, RED (73241)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75164)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, RED (74231)
- SMEAD Expanding Wallet, Recycled, Red, PK10 (71198)
- BETTER OFFICE PRODUCTS File Folders, Lined, Heavyweight Paper, Tabbed File Folders, 8 Vibrant Colors, Letter Size, 24PK (89124)
- Smead File Folders