Shop All File Folders
Smead
Two Pocket File Folder, Black, PK5
Mfr # 87705
Zoro # G5382119
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Material Poly
- Size Letter
- Sheet Size 11 x 8.5
- Height 11 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 87705
- Zoro # G5382119
- UPC # 086486877053
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-1/2" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Height | 11 1/2" |
File Size | Letter |
Details
Item | Frame View Poly Two-Pocket Folders |
Color | Black |
Material | Poly |
Sheet Capacity | 50 |
Features | Acid-free |
Capacity | 100 Sheets |
Assembly Required | No |
Sheet Standard | Letter |
Total Number of Pockets | 2 |
Business Card Holder | Inside Back Pocket |
Title View | Full-Frame Front Window |
Inside Pockets | One Back; One Front |
Front Cover Color | Clear/Black |
Cover Material | Polypropylene |
Description
Folder,2 Pocket,Black,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubberbands, Size 14, 1Lb, PK2250 (15731)
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack RED (LP-0320) (LP-0320)
- SMEAD Two Pocket File Folder, Oyster, PK5 (87706)
- SMEAD Outguide, Pockets, Red, PK50 (61960)
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- SMEAD Jacket, Poly, Project, 5Pk, Ast Pk (SMD85750)
- SMEAD Folder, Interior, Ltr, 1/3, Org Pk (SMD10259)
- SMEAD Smead® Two-Inch Capacity Fastener Folders, Straight Tab, Legal, Yellow, 50/Box (28940)
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- Smead File Folders