Shop All File Folders
Smead
Two Pocket File Folder, Black, PK25
Mfr # 87725
Zoro # G5382091
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/8"
- Material Poly
- Size Letter
- Sheet Size 11 x 8.5
- Height 11 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 87725
- Zoro # G5382091
- UPC # 086486677257
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-3/8" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Height | 11 1/2" |
File Size | Letter |
Details
Item | Poly Two-Pocket Folders with Fasteners |
Color | Black |
Material | Poly |
Sheet Capacity | 50 |
Features | Acid-free |
Capacity | 180 Sheets |
Assembly Required | No |
Sheet Standard | Letter |
Total Number of Pockets | 2 |
Front Cover Color | Black |
Cover Material | Polypropylene |
Business Card Holder | Inside Back Pocket |
Brad/Prong/Tang Fasteners | Yes |
Inside Pockets | One Back; One Front |
Description
Folder,2 Pocket,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- ZORO SELECT 18"x24" Melamine Whiteboard, Aluminum Frame (1NUP8)
- BROTHER LC3017BK Innobella HighYield Ink, 550 P (LC3017BK)
- KLEIN TOOLS Bent Trimmer with Large Ring, Knife Edge, 12-Inch (G212LRK)
- SMEAD Folder, File, Lgl, 1/3 Cnt, Mla Pk (SMD15332)
- SMEAD Classification Folder 8-1/2 x 14" Green, PK10 (18733)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- SMEAD Smead Manufacturing Company SMD70490 Monthly Expanding File- Jan-Dec- Legal- 15in.x10in.- BN (SMD70490)
- SMEAD Wallet, Xwide, 5.25""Expn, Ltr Pk (SMD71144)
- ZORO SELECT Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- STOREX File, Mobile, 2 Dwr, Bk (61312U01C)
- Smead File Folders