Shop All File Folders
Smead
Two Pocket File Folder 8-1/2 x 11", Green, PK25
Mfr # 87855
Zoro # G5021880
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Material Leatherette
- Size Letter
- Sheet Size 11 x 8.5
- Sheet Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 87855
- Zoro # G5021880
- UPC # 086486878555
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Depth | 11 1/2" |
Details
Item | Standard Two-Pocket Folders |
Color | Green |
Material | Leatherette |
Sheet Capacity | 100 |
Features | Textured |
Thickness | 11 pt. |
Capacity | 100 Sheets |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Sheet Standard | Letter |
Total Number of Pockets | 2 |
Assembly Required | No |
Front Cover Color | Green |
Cover Material | Heavyweight Paper Stock |
Texture/Finish | Textured |
Inside Pockets | One Back; One Front |
Business Card Holder | Inside Front Cover |
Description
Portfolio,Ltr,2Pockt,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06SW)
- KOHLER Dc Sensor Assy W/ Batteries (1233030)
- INTERTAPE 5" x 1000' Stretch-Flex Heavy Duty Stretch Film (4348)
- UNIVERSAL Sticky Notes, 3 x 5 In, PK12 (UNV35672)
- SMEAD Two-Pocket File Folder, Orange, PK25 (87858)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Teal, PK25 (87867)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, BLUE (81052)
- SMEAD Pressboard Folder, Blue, PK100 (12043)
- SMEAD File Fastener Folder, Manila, PK50, Tab Cut: 1/3 (19547)
- SMEAD File Folder End Tab, 2 Fastener, Manila, PK50 (34276)
- SMEAD Folder Envelope 8-1/2 x 11", 3 Hole, Pk3 (89500)
- Smead File Folders