Shop All File Folders
Smead
Two Pocket File Folder 8-1/2 x 11", Blue, PK25
Mfr # 87854
Zoro # G5021899
original price:
$19.25
6% off
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 2
- Width 9-3/4"
- Color Blue
- Material Paper
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 87854
- Zoro # G5021899
- UPC # 086486878548
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Height | 11 in |
File Size | Letter |
Depth | 11 1/2" |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Description
Portfolio,Ltr,2Pockt,Dble,Package Quantity25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Green, PK12 (16004)
- LUXOR 48x36 Reversible Magnetic Whiteboard/ Whiteboard (MB4836WW)
- GHENT Display Rail, 12", L (H12-SS)
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- ZORO SELECT Folders, Assorted, PK100 (11943)
- SMEAD Folder, File, Suprtab, Ltr, Mla Pk (SMD10401)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3 (12443)
- SMEAD Folder, File, Lgl, 1/3, Yellow Pk (SMD17943)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- SMEAD Jacket, Ltr, Strt, Flat Pk (SMD75613)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Green, Pk10 (A7015048)
- Smead File Folders