Shop All File Folders
Smead
Two Fasteners Folder Top Tab, 1/3 Cut, Legal, Red, PK50
Mfr # 17740
Zoro # G5386197
product price: $65.99
/pk 50, $1.32/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 17740
- Zoro # G5386197
- UPC # 086486177405
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Details
Item | Colored Fastener Folders with Reinforced Tab |
Color | Red |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Reinforced Tab |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Cover Tab Style | Top Tab |
Total Number of Fasteners | 2 |
Cover Color | Red |
Cover Fasteners | 2 |
Cover Material | 11-pt Stock |
Cover Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Cover Tab Cut | 1/3-Cut |
Description
Folders,Two Fasteners,Top Tab,Red,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 48", Kraft, 25/Bundle (11R274)
- ZORO SELECT Strapping, Polypropylene, 18 mil (6LGA0)
- EXPO Dry Erase Marker, Chisel Tip, Black PK12 Low Odor (80001)
- SMEAD Folder, Hanging, Ltr, 1/5, Ast Pk (SMD64056)
- SMEAD Folder, 20Pk, Ltr, Employee, Ms Pk (SMD77000)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- SMEAD Folder, File, Suprtab, Lgl, Mla Pk (SMD15401)
- SMEAD Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45 (64912)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK (11957)
- SMEAD Smead, CLASSIC EXPANDING WALLETS FOR CHECKS, 3.5in EXPANSION, 1 SECTION, REDROPE (71350)
- Smead File Folders