Shop All File Folders
Smead
TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope
Mfr # 71166
Zoro # G4138791
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.38"
- Color Redrope
- Tab Type No Tabs
- Material Redrope
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71166
- Zoro # G4138791
- UPC # 86486711661
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15.38" |
Size | Legal |
Height | 10" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Tab Type | No Tabs |
Material | Redrope |
Tab Cut | No Tabs |
Weight | 0.421 lbs |
Closure Type | Elastic Cord |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Description
Smead® TUFF Expanding Wallets w/ Elastic Cord, 5.25" Expansion, 1 Section, Legal Size, Redrope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Label Dispenser, 2" (DLC2)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- DATAPRODUCTS Ribbon Cartridge, Black, Remanufactured (R73202)
- EXPO Dry Erase Markers, PK4 (1944655)
- SMEAD Folder, Manila, PK100 (15320)
- SMEAD Classification Folder, Gray-Green, PK10, Size: Letter (26710)
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- SMEAD Pressboard Folder, 1" Expansion, PK25 (19931)
- SMEAD Folder Top Tab, Assorted, PK100 (11953)
- SMEAD File Folder End Tab, Green, PK10 (29785)
- SMEAD Expanding File Jan-Dec, 12 Pocket, Letter, Redrope (70488)
- Smead File Folders