Shop All File Folders
Smead
Translucents Project Jacket, Assorted Colors, Pk5
Mfr # 85750
Zoro # G6360238
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/4"
- Material Polypropylene
- Size Letter
- Tab Cut Untabbed
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 85750
- Zoro # G6360238
- UPC # 086486857505
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11.75" |
Outside Length | 11 3/4" |
File Size | Letter |
Details
Item | Poly Project File Jackets |
Color | Blue, Green, Red, Yellow, Clear |
Material | Polypropylene |
Tab Cut | Untabbed |
Features | Acid-free |
Number of Sections | 1 |
Assortment | Blue; Clear; Green; Red; Yellow |
Material Type | Plastic |
Punched/Unpunched | Unpunched |
Description
FlapTranslucentProjectJacket,Ast,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P099)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- SMEAD End Tab File Folders, 1/3-Cut Tabs, Letter Size, Manila, PK100 (24130)
- SMEAD Smead Manufacturing Company SMD70430 Expanding Files- No Flap- A-Z- Legal Size- 15in.x10in. (SMD70430)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Tab Cut: 1/3 (15334)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10 (14001)
- SMEAD Hanging File Folder, Green, PK25 (64035)
- PENDAFLEX Expandable File Jacket, Brown, 3/4" Expansion, PK100 (PFXJ044)
- Smead File Folders