Shop All File Folders
Smead
Top Tab Poly Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75" Exp, Assorted Colors, 12PK
Mfr # 10505
Zoro # G906437358
product price: $12.85
/pk 12, $1.07/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Tab Position Assorted
- File Folder Expansion 0.75"
- File Folder Height 9.5"
- File Folder Color Assortment Blue; Green; Red; Yellow
- File Tab Style Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10505
- Zoro # G906437358
- UPC # 86486105057
- Country of Origin China
- Category File Folders
Dimensions
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Details
Item | File Folders |
File Tab Position | Assorted |
File Folder Expansion | 0.75" |
File Folder Color Assortment | Blue; Green; Red; Yellow |
File Tab Style | Top Tab |
File Folder Material | Polypropylene |
File Tab Material | Polypropylene |
File Tab Cut | 1/3-Cut |
File Tab Color | Multicolor |
File Tab Color Assortment | Blue; Green; Red; Yellow |
File Folder Color | Assorted |
Description
Poly folders in super bright colors will liven up your desktop and are easy to find in any filing system. It's the toughest file folder around, and it comes in opaque colors to color code your filing system for speed and efficiency. Durable poly material is tear and water resistant and easy to clean. Fits any vertical or lateral filing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gold Glitter, 1 lb. (DC492)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- BUSINESS SOURCE Monthly Clear Plastic Tab Index Dividers, PK12 (01807)
- SMEAD Pressboard Folder, 6 Section, Green, PK10 (14002)
- SMEAD Two-Pocket File Folder, Dark Blue, PK25, Size: Letter (88054)
- SMEAD Smead, MANILA END TAB TUFF POCKETS, 5.25in EXPANSION, LETTER SIZE, MANILA, 10PK (75160)
- SMEAD Hanging Pressboard Folder, 6 Section, Blue (65165)
- SMEAD File Folder, Antimicrobial, Manila, PK100 (15338)
- SMEAD Pressboard Report Cover, Prong, Ltr, Red (81751)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, GREEN (73226)
- Smead File Folders