Shop All File Folders
Smead
Top Tab Colored 2-Fastener Folders, 1/3-Cut Tabs, Letter, Purple, PK50
Mfr # 13040
Zoro # G5228971
product price: $60.35
/pk 50, $1.21/ea
$60.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 11-pt Stock
- Size Letter
- Paper Capacity 2"
- Folder Size Letter
- Cover Fasteners 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 13040
- Zoro # G5228971
- UPC # 86486130400
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Purple |
Material | 11-pt Stock |
Paper Capacity | 2" |
Cover Fasteners | 2 |
Cover Color | Purple |
Cover Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Total Number of Fasteners | 2 |
Cover Material | 11-pt Stock |
Cover Tab Cut | 1/3-Cut |
Description
Smead® Top Tab Colored 2-Fastener Folders, 1/3-Cut Tabs, Letter Size, Purple, 50/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Message Center 48"H x 72"W, Silver (PAK9)
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame (032U0001)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12420)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, 11 X 17, BLUE (81078)
- SMEAD Smead® File Folder, 1/3 Cut Second Position, Reinforced Top Tab Letter, Manila, 100/Box (10336)
- ZORO SELECT Hanging File Folder, Green, PK25 (64010)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- SMEAD File Pocket 8-1/2 x 14", 3.5" Expansion, Pk10, Size: Legal (74380)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100 (10385)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- Smead File Folders